16 in. x 25 in. x 2 in. Stainless Steel Hood Filter, 6PK

  • Mfr # SSHF-1625-6PK-Z

  • Zoro # G714776120


product price:  $145.99
/pk 6, $24.33/ea
Free Shipping & Returns

Key Features

Media Material
Stainless Steel
Nominal Height
24 1/2 in
Media Color
Silver
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSHF-1625-6PK-Z
Zoro #
G714776120
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
24 1/2 in
Nominal Width
16 in

Details

Media Material
Stainless Steel
Media Color
Silver
Item
Hood Filter

Description

Commercial hood filter is made of premium 430 stainless steel which possesses advantages of corrosion resistance and rust protection.Designed with durability in mind, this hood filter is a long-lasting addition to your establishment.The stainless steel material is perfectly welded,exquisite workmanship,the edge of the outer frame is carefully polished, which is round and smooth and will not hurt hands.The design of the two side handles makes disassembly easier. Low maintenance cost and easy to clean.Hood filters trap grease, allowing it to flow down into your hood grease trap to prevent unsafe work conditions.An essential addition to any kitchen with a hood, this filter will keep your kitchen running safely and efficiently!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.