16 in. x 36 in. Two-Tier Metal Wall Mount Shelf
- Mfr # AMG WSD-1636-Z
- Zoro # G623939586
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, 430 Stainless Steel
Height
36 in
Width
16 in
Weight Capacity
615 Lbs
Standards
NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WSD-1636-Z
- Zoro #
- G623939586
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Width
- 16 in
Details
- Material
- Stainless Steel, 430 Stainless Steel
- Weight Capacity
- 615 Lbs
- Standards
- NSF
- Item
- Two-Tier Metal Wall Mount Shelf
Description
The AmGood Stainless Steel 16 in. x 36 in. Two-Tier Wall Mount Shelf is a perfect addition to your kitchen, garage, or workshop. This durable and versatile shelving unit is made of high-quality stainless steel and features a double-wall construction for added strength and stability. Each shelf has a weight capacity of 615 lbs, providing ample support for heavy items, making it ideal for storing cookware, tools, or other equipment securely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.