18 in. x 24 in. Chrome Wire Wall Mount Shelf
- Mfr # AMG WRS-WALL CH-1824-Z
- Zoro # G915622721
Key Features
Specifications
Product Information
- MFR #
- AMG WRS-WALL CH-1824-Z
- Zoro #
- G915622721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
Details
- Item
- Wire Wall Shelf
- Shelving Type
- Wall Mount Shelf
- Finish
- Chrome plated
- Weight Capacity
- 400 Lbs
- Color
- Silver
- Includes
- (2) Brackets
- Standards
- NSF
- Material
- Carbon Steel
- Wire Shelving Type
- Open-wire design
Description
Maximize storage efficiency with this 18 in. x 24 in. Chrome Wire Wall Mount Shelf, designed for commercial and residential use. Its chrome-plated wire construction provides excellent durability and corrosion resistance, while the open-wire design promotes airflow, keeping items dry and reducing dust buildup.With a 400 lb. evenly distributed weight capacity, this shelf is perfect for holding kitchen supplies, office equipment, tools, and more. The included 8 in. high chrome-plated wall brackets ensure a secure and stable installation, making it a reliable storage solution for any organized space.Applications:Restaurants & Commercial Kitchens - Ideal for storing dry ingredients, cookware, and utensils.Home Pantries & Kitchens - Organize canned goods, spices, and small appliances.Garages & Utility Rooms - Keep tools, cleaning supplies, and household essentials easily accessible.Retail & Warehouse Storage - Efficiently store or display lightweight merchandise.Offices & Workspaces - Keep office supplies, binders, and electronics neatly organized.
- 18 in. x 24 in. size with a 400 lb. evenly distributed weight capacity for strong and reliable storage.
- Heavy-Duty Construction – Chrome-plated wire shelf ensures durability and corrosion resistance.
- 8 in. High Wall Brackets Included – Provides stable and secure mounting for long-term use.
- Open-Wire Construction – Allows airflow to reduce dust buildup and prevent moisture retention.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.