17 in. x 23 in. x 16 in. Propane Tank Drawer for 20 lb. Tank
- Mfr # PTD-1723-Z
- Zoro # G622640056
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Color
Stainless Steel
Material
Stainless Steel
Standards
NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTD-1723-Z
- Zoro #
- G622640056
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Stainless Steel
- Color
- Stainless Steel
- Material
- Stainless Steel
- Standards
- NSF
- Item
- Propane Tank Drawer
Description
This 22-gauge 304 stainless steel propane tank drawer is designed to securely house and access a standard 20 lb. propane tank with ease. Measuring 17 in. wide by 23 in. deep with a 16 in. height, it’s built for durability, corrosion resistance, and outdoor use. The self-rimming door design and chrome-plated alloy handle provide a sleek, finished appearance, while the included sliding rail system ensures smooth drawer operation. Ideal for custom outdoor kitchen installations, this drawer simplifies propane tank storage while maintaining a clean, professional look. Cut-out dimensions are 15 in. W x 21 in. H for seamless integration. Ships in protective carton box packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.