Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Rhode Island Rams 3-Piece BBQ Tote & Grill Accessories Set
- Mfr # 749-03-175-934-0
- Zoro # G716454361
product price:Â
$
46.99
/ea
Key Features
Length
22 in
Color
Black
Height
5 in
Width
2 in
Type
Bbq Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 749-03-175-934-0
- Zoro #
- G716454361
- UPC #
- 99967505314
- Country of Origin
- China
- Color
- Black
- Type
- Bbq Accessories
- Team Mascot
- Rams
- Team
- Rhode Island Rams
Dimensions
- Length
- 22 in
- Height
- 5 in
- Width
- 2 in
Description
The Picnic Time 3-Piece BBQ Tote is a sleek and stylish barbecue set in a roll-up polyester bag with an adjustable shoulder strap. This highly portable bag securely holds all the stainless steel grilling tools you need for the job: one large spatula with an integrated bottle opener, one bbq fork, and tongs. The perfect gift for the grill master in your life, the tools have extra-long, beautiful wooden handles to keep your hands away from the flames, and metal loops at the ends to hang on the bbq. Fire it up!
- Durable polyester carry tote with adjustable shoulder strap
- Stainless steel tools with beautiful wood handles and loop cords at the ends so they can hang from your barbecue
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.