Shop AMGOOD
See all product information
Create Account
18-1/4 in. x 17-5/8 in. x 16 in. Wall-Mount Hand Sink with 4 in. Backsplash
- Mfr # AMG SINK HS-SPHS-1410-Z
- Zoro # G123943342
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Width
17-5/8 in
Bowl Size
14 in x 10 in x 5 in
Back Splash
Yes
Back Splash Height
4 in
Includes
Soap Dispenser, Paper Towel Dispenser, Low-Lead Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SINK HS-SPHS-1410-Z
- Zoro #
- G123943342
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17-5/8 in
- Bowl Size
- 14 in x 10 in x 5 in
- Back Splash Height
- 4 in
- Height
- 16 in
- Overall Length
- 18-1/4 in
Details
- Item
- Hand Sink
- Back Splash
- Yes
- Includes
- Soap Dispenser, Paper Towel Dispenser, Low-Lead Faucet
- Mounting Type
- Wall Mounting
- Gauge
- 20 ga
- Standards
- NSF Certified
- Material
- Stainless Steel
Description
Designed for commercial food-service environments, the AmGood Wall-Mounted Hand Sink provides a complete handwashing solution in a compact, professional-grade package. Constructed from corrosion-resistant Type 304 stainless steel, this sink is engineered to withstand daily use in restaurants, bars, food trucks, concession stands, healthcare facilities, schools, and commercial kitchens. The sink features a durable 20-gauge stainless steel body and a fully welded 14 in. x 10 in. x 5 in. bowl that offers reliable performance while maintaining a clean, professional appearance. A 4-inch backsplash helps protect surrounding wall surfaces from water splashes and supports cleaner work areas. This complete handwashing station includes a low-lead BXF-W3G faucet, integrated soap dispenser, stainless steel paper towel dispenser, 1.5-inch drain basket, and heavy-duty 18-gauge wall mounting clip for convenient installation. NSF certification provides additional confidence that the sink meets recognized commercial standards for sanitation, cleanability, and food-service safety. Whether used in a restaurant kitchen, food truck, prep area, or healthcare facility, this sink helps support proper handwashing practices and operational compliance. Specifications: Overall Dimensions: 18-1/4 in. L x 17-5/8 in. W x 16 in. H. Bowl Dimensions: 14 in. x 10 in. x 5 in. Backsplash: 4 in. Material: Type 304 Stainless Steel. Sink Body: 20 Gauge. Sink Bowl: 20 Gauge. Mounting Clip: 18 Gauge. Drain Basket: 1.5 in. Faucet Included: BXF-W3G Low Lead Faucet. Soap Dispenser Included. Paper Towel Dispenser Included. Mounting Hardware Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.