Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. x 24 in. Mobile Ice Bin with Sliding Lid

  • Mfr # ICE BIN MIB-182412-Z

  • Zoro # G216147169


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Depth
30 in
Shape
Rectangular
Material
304 Stainless Steel
Includes
4 Casters
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE BIN MIB-182412-Z
Zoro #
G216147169
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
18.5 in
Inner Bowl Depth
15 in
Length
24 in
Inner Bowl Width
15 in
Thickness
20 Gauge
Inner Bowl Length
22 in

Details

Shape
Rectangular
Material
304 Stainless Steel
Includes
4 Casters
Installation Type
‎Freestanding
Finish
Polished
Leg Material
Galvanized Steel
Standards
NSF

Description

The AmGood 18-1/2 in. x 24 in. Mobile Ice Bin is a must-have for bars, restaurants, and catering services, offering convenient mobility and efficient ice storage. Designed with a spacious 14-13/16 in. x 22 in. x 12 in. bowl, this ice bin provides ample capacity while ensuring easy access with its sliding stainless steel lid.Built from 20-gauge 304 stainless steel, including the bowl, top, and apron, this ice bin offers superior durability and corrosion resistance. The foamed-in-place polyurethane insulation helps maintain ice temperature for extended periods. A 1 in. IPS drain tubing with a shut-off valve allows for quick and easy drainage, preventing excess meltwater buildup.For stability and ease of movement, the unit is supported by galvanized legs with sockets, plastic bullet feet, and a detachable four-sided galvanized leg bracing. Four durable 4 in. casters, including two with side brakes, allow for smooth mobility and secure positioning when needed. The included plastic bottle holders provide additional storage, making this mobile ice bin a versatile and efficient solution for any commercial beverage station.


  • Overall size: 18-1/2 in. x 24 in. x 30 in. | Bowl size: 14-13/16 in. x 22 in. x 12-in.
  • Made from 20-gauge 304 stainless steel for the bowl, top, and apron, ensuring long-lasting performance.
  • Foamed-in-place polyurethane insulation helps maintain ice temperature for extended periods.
  • Includes four 4 in. casters (two with side brakes), galvanized legs with sockets, and a detachable four-sided galvanized leg bracing for durability and easy maneuverability.
  • NSF Certified – Meets the strictest standards for public health protection, ensuring high-quality manufacturing and compliance with industry safety and durability regulations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.