Shop AMGOOD
See all product information
Create Account
18 in. x 48 in. Stainless Steel Drop-In Ice Bin with Sliding Lid
- Mfr # AMG ICE BIN DIIB-184810-Z
- Zoro # G623939593
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, 304 Stainless Steel
Length
48 in
Includes
1 In Npt Copper Drain Tubing
Width
18 in
Gauge
20 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG ICE BIN DIIB-184810-Z
- Zoro #
- G623939593
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 18 in
- Height
- 13 in
Details
- Material
- Stainless Steel, 304 Stainless Steel
- Includes
- 1 In Npt Copper Drain Tubing
- Item
- Stainless Steel Drop-in Ice Bin
- Gauge
- 20 Gauge
- Standards
- NSF
Description
This underbar stainless steel drainboard is designed to provide efficient drying and drainage in compact bar and foodservice environments. With an overall size of 18-1/2 in. x 12 in. x 30 in. H and a 3 in. backsplash, it fits easily into tight underbar layouts while helping contain splashes and runoff. The corrugated drainboard surface is constructed from 20-gauge type 304 stainless steel, allowing liquids to flow smoothly toward the integrated drain. The open-front design offers convenient access below, making it ideal for use alongside bar sinks, glass washers, or prep stations. A 9.5 in. high stainless steel apron adds rigidity and a clean, professional appearance. For added strength and stability, the unit features a reinforced 20-gauge stainless steel hat channel and galvanized H-shaped leg bracing. Galvanized legs with adjustable plastic bullet feet provide solid support and allow for leveling on uneven floors. A 1 in. x 1.5 in. IPS drain is included for easy connection. NSF certified to meet strict public health and sanitation standards, this underbar drainboard is well suited for bars, restaurants, cafes, and other commercial foodservice operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.