18 in. x 48 in. Stainless Steel Drop-In Ice Bin with Sliding Lid

  • Mfr # ICE BIN DIIB-184810-Z

  • Zoro # G722640055


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Depth
48 in
Bowl Length
44-1/2 in
Bowl Depth
10 in
Color
Silver
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICE BIN DIIB-184810-Z
Zoro #
G722640055
UPC #
-
Country of Origin
China

Dimensions

Depth
48 in
Bowl Length
44-1/2 in
Bowl Depth
10 in
Width
18 in
Bowl Width
13-1/2 in
Height
13 in

Details

Color
Silver
Material
304 Stainless Steel
Includes
Sliding Lid, 1 in. NPT copper drain tubing
Instalation type
Drop-In
Gauge
20 ga.
Standards
NSF Listed
Application
Commercial bars, restaurants, and catering businesses
Item
Drop-In Ice Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.