
18 in. x 48 in. Stainless Steel Tubular Wall Shelf
Mfr # AMG WS-TR-1848
Zoro # G709291881
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Tubular
Width
18
Height
14
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG WS-TR-1848
Zoro #
G709291881
UPC #
810095252792
Country of Origin
China
Dimensions
Width
18
Height
14
Details
Item
Stainless Steel Tubular Wall Shelf
Shelving Type
Tubular
Material
Stainless Steel
Color
Silver
Gauge
18 Gauge
Weight Capacity
380 Lbs
Standards
NSF
Includes
Installation Hardware
Description
Stainless Steel Tubular Wall Shelf and Mounting BracketsCommon Applications:Shelf For Commercial KitchenAppliance Storage For Home KitchenUtility ShopProfessional Work StationGarage Work BenchLaundry Room StorageCloset SetupJanitors RoomButcher ShopEtcProduct SpecificationsOur AmGood shelves are outstanding quality, easy installation, protected packaging and receipt condition excellent.AmGood stainless steel tubular wall shelves come with a variety of selections on size. We offer 18in width with length from 48in to 72in.18 Gauge 430 Stainless Steel Shelf TopStainless Steel Shelf Mounting BracketsOur wall Shelves Come in Different Widths and Lengths - Great for StorageIncludes 2 brackets for lengths up to 60in and 3 brackets for 72in and biggerNSF CertifiedSturdy Easy to SetupHeavy Duty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.