18 in. x 72 in. Stainless Steel Folding Wall Shelf
- Mfr # AMG FWS-1872-Z
- Zoro # G415188826
Key Features
Specifications
Details
- MFR #
- AMG FWS-1872-Z
- Zoro #
- G415188826
- UPC #
- -
- Country of Origin
- China
- Finish
- Polished
- Material
- Stainless Steel
Dimensions
- Overall Length
- 72 in
- Overall Width
- 18 in
Description
18 in. x 72 in. Stainless Steel Folding Wall ShelfMaximum weight capacity 395 lbs. Made from 18 Gauge 304 Stainless Steel Rust resistant. Can be used indoors or outdoors.The product consists of a stainless steel shelf and folding bracketsThis shelf can be used in almost any location where there is a need to store item and save space: concession stand, food truck, commercial kitchen, garage, closet, laundry room, utility and equipment room, lab, home kitchen appliance shelf for toaster and microwave, etc.NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
- •Made from 18 Gauge 304 Rust Resistant Stainless Steel. Can be used indoors or outdoors.
- •Maximum weight capacity 395 Lbs
- •Can be used as a folding concession stand in a food truck, prep surface in a small kitchen or as a utility shelf in a restaurant
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.