Shop AMGOOD
See all product information
Create Account
Stainles Steel Scrap Basket 20 in. x 20 in. x 5 in. For Commercial Sinks
- Mfr # PRDB-20205-Z
- Zoro # G014776097
product price:
$
80.95
/ea
Key Features
Overall Length
20 in
Overall Width
20 in
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRDB-20205-Z
- Zoro #
- G014776097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in
- Overall Width
- 20 in
Details
- Item
- Scrap Basket For Commercial Sinks
- Material
- Stainless Steel
- Color
- Silver
Description
Made of durable, 18-gauge, 304 stainless steelPrevents scraps and food debris from clogging sink drainsIncludes 2 slider railsLip attachment provides a seamless connection
- •Made of durable, 18-gauge, 304 stainless steel
- •Prevents scraps and food debris from clogging sink drains
- •Includes 2 slider rails
- •Lip attachment provides a seamless connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.