18.5 in. x 36 in. Underbar Ice Bin with Sliding Lid
- Mfr # ICE BIN FSIB-183615-Z
- Zoro # G212028127
Key Features
Specifications
Product Information
- MFR #
- ICE BIN FSIB-183615-Z
- Zoro #
- G212028127
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 36"
- Width
- 18"
Details
- Item - Ice Machines
- Free Standing Ice Bin
- Door Type
- Sliding
- Color
- Silver
- Housing Material
- Stainless Steel
- Features
- Bottle Storage
- Installation Type
- Freestanding
- Leg Material
- Galvanized Steel
Description
Elevate your bar experience with this stainless steel Amgood ice chest designed to ensure a continuous flow of ice for your establishment. This sophisticated ice chest boasts high capacity, all while sporting a robust stainless steel and galvanized construction. A must-have addition for any restaurant, bar, or cafe that prides itself on crafting exquisite drinks and signature cocktails, this AmGood ice chest will keep your bar staff well-equipped throughout their entire shift. On the inside, ice chest is insulated for optimal temperature retention, and a 1in drain effectively prevents the accumulation of melted ice. To provide robust support, this unit is mounted on 1-5/8in O.D. galvanized tubular legs and equipped with high-impact adjustable bullet feet.
- • 15 in. x 34 in. x 15 in. Bowl
- • 20 Gauge. 304 Stainless Steel Constructions. 1 in. NPT cooper drain tubing.
- • Perfect for bars, restaurants, and cafes specializing in handcrafted drinks and cocktails
- • Insulated interior for maximum temperature retention
- • Plastic Bottle Holder is Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.