18.5 in. x 24 in. Underbar Ice Bin with Sliding Lid
- Mfr # ICE BIN FSIB-182412-Z
- Zoro # G812028121
Key Features
Specifications
Product Information
- MFR #
- ICE BIN FSIB-182412-Z
- Zoro #
- G812028121
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18"
- Cord Length
- 24"
Details
- Item - Ice Machines
- Free Standing Ice Bin
- Housing Material
- Stainless Steel
- Color
- Silver
- Door Type
- Sliding
- Features
- Bottle Storage
- Installation Type
- Freestanding
- Leg Material
- Galvanized Steel
Description
Elevate your bar experience with this stainless steel Amgood ice chest designed to ensure a continuous flow of ice for your establishment. This sophisticated ice chest boasts high capacity, all while sporting a robust stainless steel and galvanized construction. A must-have addition for any restaurant, bar, or cafe that prides itself on crafting exquisite drinks and signature cocktails, this AmGood ice chest will keep your bar staff well-equipped throughout their entire shift. On the inside, ice chest is insulated for optimal temperature retention, and a 1in drain effectively prevents the accumulation of melted ice. To provide robust support, this unit is mounted on 1-5/8in O.D. galvanized tubular legs and equipped with high-impact adjustable bullet feet.
- • 15 in. x 22 in. x 12 in. Bowl.
- • 20 Gauge. 304 Stainless Steel Constructions. 1 in. NPT cooper drain tubing. Insulated interior for maximum temperature retentionPlastic Bottle Holder is Included
- • Perfect for bars, restaurants, and cafes specializing in handcrafted drinks and cocktails
- • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- • All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.