Zoro Homepage

22 in. Double Tier Stainless Steel Speed Rail

  • Mfr # SR-22D-Z

  • Zoro # G214776132


product price: $58.29
/ea

Key Features

Width
8 in.
Height
10 in.
Material
Stainless Steel
Depth
22 in.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-22D-Z
Zoro #
G214776132
UPC #
-
Country of Origin
China

Dimensions

Width
8 in.
Height
10 in.
Depth
22 in.
Length
22 in

Details

Item
Speed Rail
Material
Stainless Steel
Color
Silver
Holds
10 Quart/Liter Bottles
Gauge
18 Gauge
Pockets for bottles
1

Description

The AmGood 22 in. Stainless Steel Double-Tier Speed Rail is designed for efficiency and durability, providing an organized solution for busy bar setups. Constructed from high-quality 18-gauge stainless steel, this speed rail ensures long-lasting performance while adding a sleek, professional touch to your bar. Featuring a double-tier design, this speed rail maximizes bottle storage while keeping frequently used liquors and mixers within easy reach. The two-tier structure allows bartenders to organize bottles by priority, improving workflow and service speed. Its compact 22-inch size is ideal for tight spaces, making it a versatile addition to any bar setup. The open design allows for quick bottle replacements and easy cleaning, ensuring a well-maintained and sanitary work area. Whether you're operating a small pub or a high-volume establishment, the AmGood Double-Tier Speed Rail enhances efficiency and organization, making it a must-have for any bar.


  • Durable Stainless Steel Construction – Made from high-quality 18-gauge stainless steel, this double-tier speed rail is built to withstand the demands of busy bar environments while offering a sleek and professional look.
  • Efficient Double-Tier Design – The two-tier structure provides ample space for organizing frequently used bottles, allowing bartenders to access liquor and mixers quickly for faster service.
  • Measuring 22 inches in length, this speed rail is ideal for bars with limited space, offering a streamlined storage solution without compromising efficiency.
  • Versatile Applications – Perfect for bars, restaurants, nightclubs, and home bar setups, this speed rail enhances organization and workflow in any beverage service environment.
  • NSF Certified – NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.