22 in. Stainless Steel Tubular Glass Rack Shelf

  • Mfr # AMG WS-TGR-1822-Z

  • Zoro # G215559864


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Tubular Glass Rack Shelf
Width
18 in.
Material
430 Stainless Steel
Color
Stainless Steel
Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMG WS-TGR-1822-Z
Zoro #
G215559864
UPC #
-
Country of Origin
China

Dimensions

Width
18 in.
Size
23 in. x 13 in. x 2 in.

Details

Shelving Type
Tubular Glass Rack Shelf
Material
430 Stainless Steel
Color
Stainless Steel
Finish
Polished
Weight Capacity
255 Lbs
Standards
NSF
Shelf Style
Wall Mount
Includes
Stainless steel bolts for easy installation, Installation Manual

Description

This 22 in. AmGood Stainless Steel Tubular Glass Rack Shelf combines durability and efficiency, perfect for bars and commercial kitchens. Built with 16-gauge, 430 stainless steel brackets, this wall-mounted shelf fits one dish rack securely, keeping glassware organized and easily accessible while freeing up counter space. Its robust frame, made from 18-gauge stainless steel tubing with a 1-5/8 in. diameter, supports a substantial weight capacity of up to 255 lbs., making it ideal for heavy-duty use. Installation is straightforward with stainless steel bolts included, and its packaged in a reinforced carton box for safe delivery. Measuring 18 in. x 22 in. x 11-1/4 in. H, this rack shelf is designed to meet the rigorous demands of a commercial environment.


  • Compact & Practical Dimensions: Measures 18 in. x 22 in. x 11-1/4 in. H and includes stainless steel bolts for easy installation. Sturdy frame supports up to 255 lbs., ideal for holding glassware, bottles, and other essentials with confidence.
  • Holds one dish rack: Specifically designed to securely hold one dish rack, making glassware storage organized and easily accessible in busy kitchens and bars.
  • Heavy-Duty Construction: Made with 16-gauge, 430 stainless steel brackets and 18-gauge stainless steel tubing with a 1-5/8 in. diameter, ensuring strength and durability for high-use commercial settings.
  • NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bar and professional environments.
  • Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.