Shop HOMEROOTS
See all product information
Create Account
16in Silver Mirrored Glass Hanging Dimensional Floating Shelf
- Mfr # 384172
- Zoro # G223439851
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Finish
Mirrored
Width
16 in
Includes
1
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384172
- Zoro #
- G223439851
- UPC #
- -
- Country of Origin
- China
- Number of Shelves
- 1
- Finish
- Mirrored
- Includes
- 1
- Material
- Glass
- Item
- Wall Mounted Shelves
- Color
- Silver
Dimensions
- Width
- 16 in
- Depth
- 7 in
Description
Contemporary and glamorous, this silver mirrored glass hanging dimensional shelf will bring a unique dimension to your room. With an inner frame made of durable manufactured wood, this unique piece is covered in beveled glass mirrored panels that reflect and bring light and bling to your space. This unique and dimensional floating shelf is ready to adorn the walls of your living room, bedroom, bathroom, or hallway in style. 6-inch h x 16-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.