22 in. x 15 in. Underbar Hand Sink with Soap and Towel Dispenser

  • Mfr # SINK UHS-2215-STD-Z

  • Zoro # G516393860


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
15 in
Bowl Shape
Rectangular
Thickness
20 Gauge
Includes
‎Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SINK UHS-2215-STD-Z
Zoro #
G516393860
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Thickness
20 Gauge
Overall Length
22.5 in

Details

Material
Stainless Steel
Bowl Shape
Rectangular
Includes
‎Faucet
Standards
NSF
Item
Underbar Sink

Description

The AmGood Commercial Stainless Steel Underbar Hand Sink is the perfect solution for maintaining hygiene in compact bar and foodservice environments. With a space-saving 22.5 in. x 15 in. footprint and an overall height of 30 in., this unit is ideal for tight workspaces that still require a designated handwashing area.It features a 10 in. x 14 in. x 7 in. bowl and a 3 in. backsplash with faucet mounting holes, helping to contain splashes and streamline installation. Built-in soap and paper towel dispensers make it easy for staff to follow proper hygiene practices, while the included low-lead faucet BXF-W5G and 1.5 in. drain basket ensure the sink is ready for immediate use.Constructed entirely from 20-gauge type 304 stainless steel on the top, bowl, back, apron 9.5 in. H, and hat channel, this sink is designed for long-lasting durability in high-traffic settings. It also features a hinged door with a plastic handle and a galvanized leg frame with H style bracing and plastic bullet feet for added stability and adjustability.


  • Durable 20-Gauge Stainless Steel – Constructed from 20GA type 304 stainless steel on the top, bowl, back, apron, and hat channel for rust resistance and strength in demanding bar and kitchen environments.
  • Includes Faucet, Dispensers & Basket – Comes with a low-lead faucet, built-in soap and towel dispensers, and a 1.5 in. drain basketfully equipped for hygiene and convenience.
  • Compact Design with Ample Bowl Space – 22.5 in. x 15 in. overall footprint with a 10 in. x 14 in. x 7 in. bowl and 3 in. backsplashperfect for tight underbar installations.
  • Stable Galvanized Base – Features galvanized legs with "H" shaped bracing, sockets, and plastic bullet feet for excellent stability and easy leveling on uneven floors.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.