22 in. x 18 in. Stainless Steel One Compartment Sink with 12 in. x 16 in. x 10 in. Bowl
- Mfr # AMG SINK S1C-121610-NF-Z
- Zoro # G615559860
Key Features
Specifications
Details
- MFR #
- AMG SINK S1C-121610-NF-Z
- Zoro #
- G615559860
- UPC #
- -
- Country of Origin
- China
- Mounting Type
- ‎Freestanding
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Drain Opening
- Yes, 3.5 in.
- Finish
- Polished
- With Faucet / Without Faucet
- Without Faucet
- Application
- Kitchen, bar, food service environments
- Drain Type
- ‎Pop-Up
- Standards
- NSF
- Includes
- Legs, drain basket
Dimensions
- Overall Length
- 18 in.
- Overall Width
- 22 in.
- Overall Depth
- 10 in.
- Thickness
- 18 Gauge
Description
The AmGood Commercial Stainless Steel One Compartment Sink is a practical and durable solution for compact spaces, making it perfect for bars, cafes, and small kitchens. With overall dimensions of 22 in. x 18 in. x 43.5 in. H, this sink includes a 12 in. x 16 in. x 10 in. bowl, offering ample space for washing and rinsing tasks without taking up excessive room.Made from 18-gauge type 304 stainless steel, it is highly resistant to rust and corrosion, ensuring long-lasting performance in busy environments. The 8 in. center pre-punched holes are ready for easy faucet installation faucet not included. Galvanized legs with stainless steel sockets and adjustable plastic bullet feet provide stability even on uneven surfaces. Additionally, the backsplash top with a dead-end design helps contain splashes for a cleaner workspace. A 3.5 in. drain basket is included for efficient drainage, and the sink is packaged securely to ensure safe delivery.
- Overall size of 22 in. x 18 in. x 43.5 in. H with a 12 in. x 16 in. x 10 in. bowl, offering efficient use of space for washing and rinsing tasks.
- Durable Stainless Steel Construction: Built from 18-gauge, 304 stainless steel for excellent corrosion resistance and durability, ideal for high-traffic environments.
- Stable & Clean Workspace: Features galvanized legs, stainless steel sockets, adjustable plastic bullet feet for stability, and a backsplash top with a dead-end design to minimize splashes.
- 8 in. Center Faucet Installation: Pre-punched 8 in. center holes make it simple to add a compatible faucet (faucet not included). Includes a 3.5 in. drain basket
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.