WallMountedShelf, Silver, 120inL, 304SS
- Mfr # WS-12-120-16
- Zoro # G623354600
product price:Â
$
702.99
/ea
Key Features
Compatible Product Type
Storage
Mobility Type
Stationary
Features
Bullnose Front Edge, Rear Up-Turn
Color
Silver
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-12-120-16
- Zoro #
- G623354600
- UPC #
- 747545 17284 6
- Country of Origin
- United States
- Item
- Wall Mounted Shelf
- Compatible Product Type
- Storage
- Mobility Type
- Stationary
- Features
- Bullnose Front Edge, Rear Up-Turn
- Color
- Silver
- Compatible Series
- Universal
- Shelf Material
- 304 Stainless Steel
- Number of Tiers
- 1
- Product Type
- Wall Mounted Shelf
- NSF Certified
- Yes
- Frame Material
- 304 Stainless Steel
- Finish
- Satin
- Number of Solid Shelves
- 1
- Resistance Properties
- Corrosion-Resistant
- Load Capacity
- 20 lb/sq ft
- Shelf Type Included
- Solid
- Standards
- NSF Certified
- Wire Color
- Silver
Dimensions
- Overall Height
- 10 1/2 in
- Overall Length
- 120 in
- Overall Depth
- 12 in
- Shelf Length
- 120 in
- Shelf Depth
- 12 in
- Wire Rope Length
- 120 in
- Length
- 120 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.