Shop AMGOOD
See all product information
Create Account
21.5 in. x 35 in. x 34 in. Stainless Steel Platform Transport Cart
- Mfr # AMG CART-TC-2135K-Z
- Zoro # G823939584
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Gauge
18 ga
Overall Width
21 in
Overall Length
35 in
Material
Stainless Steel, 430 Stainless Steel
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG CART-TC-2135K-Z
- Zoro #
- G823939584
- UPC #
- -
- Country of Origin
- China
- Item
- Platform Truck
- Gauge
- 18 ga
- Material
- Stainless Steel, 430 Stainless Steel
Dimensions
- Overall Width
- 21 in
- Overall Length
- 35 in
- Overall Height
- 34 in
Description
The AmGood 18 in. x 48 in. Drop-In Ice Bin is designed for commercial bars, restaurants, and catering businesses, providing a reliable and efficient ice storage solution. With a spacious 13-1/2 in. x 44-1/2 in. x 10 in. bowl, this ice bin offers ample capacity, while the included sliding stainless steel lid helps maintain ice temperature and hygiene. Constructed from durable 20-gauge 304 stainless steel, this drop-in ice bin is built for long-lasting performance. The insulated design, featuring cotton filling and a plastic sealing ring, helps retain ice for extended periods. A 3 in. stainless steel tubing seals the hole for a secure fit, while the 1 in. NPT copper drain tubing ensures efficient water drainage. This ice bin is easy to install with included studs and fasteners and comes securely packed in a carton box for safe delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.