Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. x 60 in. Stainless Steel Work Table with 1.5 in. Backsplash

  • Mfr # WT-2460-BS-Z

  • Zoro # G012028105


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Length
60"
Frame Color
Silver
Frame Material
Stainless Steel
Number of Legs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2460-BS-Z
Zoro #
G012028105
UPC #
-
Country of Origin
China

Dimensions

Width
24"
Length
60"
Backsplash Height
1-1/2 in

Details

Item
Stainless Steel Table with Backsplash
Frame Color
Silver
Frame Material
Stainless Steel
Number of Legs
4
Leg Material
Galvanized Steel
Includes Installation Hardware
Yes
Undershelf
Yes
NSF Listed
Yes

Description

Stainless Steel Work Table With Backsplash and Galvanized Under Shelf, Common Applications: Food Prep Table For Commercial Kitchen, Kitchen Island, Counter Extension, Utility Bench for Shop, Professional Work Station, Garage Work Bench, Laundry Clothes Folding Table, Brewing Setup, Exam Table For Veterinarians, Butcher Shop, Product Specifications, Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet. 18 Gauge 430 Stainless Steel Top, Galvanized Adjustable bottom shelf, Adjustable feet to compensate for uneven floor, Adjustable under shelf-great for storage, Height: 35 in. NSF Certified, Sturdy & easy to setup, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.