Amgood
24in x 30in Stainless Steel Equipment Stand
Mfr # AMG ES-2430
Zoro # G909577396
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Legs Inside Dia. 1.5"
- Leg Material Galvanized Steel
- Thickness 18 Gauge
- Length 30
- Number of Legs 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Signal Light 1/2" Amber 250V (P1127X)
- HOBART Indicator Knob (824277)
- TORREY REFRIGERATION USA INTERUPT SWITCH (M503481)
- MUY FRESCO Muy Fresco Nacho Cheese Sauce Vu 3.7 oz., PK30 (36519)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- AMGOOD 14x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1448-2SH)
- AMGOOD 24x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2424-2SH)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- AMGOOD 18in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1848)
- AMGOOD 24x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2430-2SH)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- Amgood Work & Cutting Station Tables