
3-1/8 Inch Total High Stainless Steel Leg Socket, 4PK
Mfr # LEG SOCKET-4PK-Z
Zoro # G314776087
product price: $30.65
/pk 4, $7.66/eaKey Features
Color
Silver
Height
3.125 in
Depth
4 1/8 in
Width
4 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEG SOCKET-4PK-Z
Zoro #
G314776087
UPC #
-
Country of Origin
China
Dimensions
Height
3.125 in
Depth
4 1/8 in
Width
4 1/2 in
Details
Color
Silver
Material
Stainless Steel
Item
Leg Socket Set
Shape
Round
Set screw
Yes
Welded Mounting Plate
3.5 in x 3.5 in
Fits
1 5/8 in tubing
Description
Fits 1-5/8 Inch Tubing, 3-1/8 inch overall height. Furnished with welded 3-1/2-inch square mounting plate with four 5/16-inch-diameter mounting holes. Provided with locking set screw to ensure secure assembly.
- •Fits 1-5/8 Inch Tubing, 3-1/8 inch overall height.
- •Furnished with welded 3-1/2-inch square mounting plate with four 5/16-inch-diameter mounting holes.
- •Provided with locking set screw to ensure secure assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.