
3 Tier Galvanized Steel Dry Storage Unit. 24 in. x 43 in. x 60 in.
Mfr # 3GS-2443-Z
Zoro # G216147176
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Overall Width
24 in
Shelving Frame Material
Galvanized Steel
Shelf Capacity
193 lb
Shelf Type
Tiered Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3GS-2443-Z
Zoro #
G216147176
UPC #
-
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
60 in
Details
Finish
Polished
Shelving Frame Material
Galvanized Steel
Shelf Capacity
193 lb
Number of Shelves
3
Shelf Type
Tiered Shelf
Includes
Shelf
Standards
NSF
Description
The AmGood Dry Storage Shelving Unit offers a durable and efficient solution for organizing supplies in commercial kitchens, storage rooms, and industrial environments. Measuring 24 in. wide x 43 in. deep x 60 in. high, this heavy-duty unit features three adjustable tiers of 18-gauge galvanized flat shelves, providing versatile and reliable storage for dry goods, equipment, and other essentials.Constructed with galvanized post tubing and reinforced sockets, the shelving unit is built for stability and long-term performance, even under heavy use. Adjustable plastic bullet feet allow for easy leveling on uneven floors, ensuring a safe and secure setup. Ships knocked down in a carton box for safe and damage-free delivery.
- Measures 24 in. wide x 43 in. deep x 60 in. high, featuring three tiers of adjustable galvanized shelves to maximize dry storage space.
- Heavy-Duty Galvanized Shelves – Built with three tiers of 18-gauge galvanized flat shelves for reliable strength, ideal for storing equipment, dry goods, or supplies.
- Versatile Storage Solution – Ideal for organizing supplies, equipment, and inventory in restaurants, commercial kitchens, warehouses, storage rooms, retail stockrooms, garages, workshops, healthcare facilities, and laboratories.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- Ships knocked down. All products are packaged and shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.