Shop AMGOOD
See all product information
Create Account
30 in. Double Tier Overshelf, 30 in. x 18 in. x 32 in. Stainless Steel Table Mount Shelf, 2 Tier
- Mfr # AMG DOS-1830-Z
- Zoro # G123939598
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Shelf Bracket Shape
Flat
NSF Listed
Yes
Squeegee Blade Material
430 Stainless Steel
Mounting Type
Tabletop Mount
Capacity
360 lbs per shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG DOS-1830-Z
- Zoro #
- G123939598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 18 Gauge
- Squeegee Blade Width
- 18 in
- Length
- 30 in
- Size
- 18 in x 30 in
- Assembled Product Dimensions
- 18 in D x 30 in W x 32 in H
- Height
- 32 in
Details
- Shelf Bracket Shape
- Flat
- NSF Listed
- Yes
- Squeegee Blade Material
- 430 Stainless Steel
- Mounting Type
- Tabletop Mount
- Capacity
- 360 lbs per shelf
- Shelf Type
- Double-Tier Shelf
- Finish
- Stainless Steel
- Squeegee Application
- Kitchen, Laundry, Garage
- Color
- Stainless Steel
- Finish Types
- Polished
- For Use With
- Stainless Steel table 30 in Width and minimum 18 in Depth
- Includes
- 2 Shelves
- Item
- Double OverShelf Stainless Steel
- Standards
- NSF
Description
The AmGood 30 in. Double Tier Overshelf is designed to enhance efficiency and organization in commercial kitchens by adding vertical storage above prep tables. With a 30 in. length and 18 in. depth, this two-tier shelving unit provides ample space for storing ingredients, tools, and kitchen supplies while keeping your work surface clear. The 32 in. height allows comfortable access without interfering with workflow. Constructed from durable 18-gauge 430 stainless steel, this overshelf is built for long-lasting use and easy cleaning. Stainless steel legs, sockets, and brackets ensure stable and secure mounting to compatible work tables. NSF certified for food safety, this overshelf is ideal for restaurants, bakeries, and commercial food prep environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.