Shop AMGOOD
See all product information
30 in. x 20 in. Stainless Steel One Compartment Sink w/4 in. x 10 in. Bowl
Mfr # AMG SINK S1C-101410-10LR-F-K-Z
Zoro # G522640057
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
43.2 in
Width
30 in
Depth
10 in
Gauge
18 Gauge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMG SINK S1C-101410-10LR-F-K-Z
Zoro #
G522640057
UPC #
-
Country of Origin
China
Dimensions
Height
43.2 in
Width
30 in
Depth
10 in
Details
Item
Sink
Material
304 Stainless Steel
Gauge
18 Gauge
Installation
Freestanding
Finish
Stainless Steel
Standards
NSF
Color
Silver
Includes
Faucet, Basket Strainer
Description
The AmGood Commercial Stainless Steel One Compartment Sink is designed for efficiency in compact spaces, making it ideal for bars, cafes, and other food service establishments. With an overall size of 30 in. x 20 in. and a 43 in. total height, this sink features a 14 in. x 10 in. x 10 in. deep bowl, providing ample space for washing and rinsing. Dual 10 in. drainboards on the left and right add convenience, offering space for glassware, utensils, and other essentials. Constructed from 18-gauge, 304 stainless steel, this NSF-certified sink ensures durable performance and rust resistance, meeting the highest standards for food safety and sanitation in high-traffic environments. The included faucet, with a 6 in. spout on an 8 in. center, allows for easy water access, enhancing the efficiency of your workspace. Additionally, a 3.5 in. drain basket ensures efficient water drainage, while the 3 in. backsplash helps keep the workspace clean and free from splashes. Supported by galvanized legs with adjustable plastic bullet feet, this sink remains stable on any surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.