Stainless Steel 2 Compartment Drop-In Sink Bowl 10 in. x 14 in. x 10 in. With Faucet
- Mfr # SINK DIS S2C-101410-F-Z
- Zoro # G914776104
Specifications
Details
- MFR #
- SINK DIS S2C-101410-F-Z
- Zoro #
- G914776104
- UPC #
- -
- Country of Origin
- China
Description
For enhanced washing efficiency, this Amgood drop-in sink features two compartments.Perfectly suited for bustling snack bars or cafes, this two-compartment sink facilitates washing, rinsing, and sanitizing dishes, pots, and pans to meet customer demands. With two stainless steel bowls, it offers ample space for an efficient workflow, catering to compact kitchens with limited space.Certified by NSF International, this sink meets stringent standards ensuring public safety, health, and environmental responsibility.Constructed with durable 16-gauge, 304 series stainless steel, this unit is easy to maintain and resistant to rust, promising long-lasting quality. The integrated marine edge prevents spills and maintains countertop cleanliness.Equipped with 3 1/2 in. drain baskets in each compartment, it efficiently collects food debris to prevent drain clogging.
- •Overall Size 18.5 in. x 25 in.. Bowl Size 10 in. x 14 in..Includes basket strainers. Includes a basket strainer and a gooseneck faucet.
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Made from corrosion-resistant 18-gauge type 304 stainless steel
- •Excellent for washing, rinsing and sanitizing
- •Maintain your restaurant's compliance with health codes without compromising on space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.