30 in. x 48 in. Stainless Steel Equipment Stand w/13.5 in. x 49 in. Adjustable Work Surface
- Mfr # ES-3048+ASWS-Z
- Zoro # G116393840
Key Features
Specifications
Product Information
- MFR #
- ES-3048+ASWS-Z
- Zoro #
- G116393840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 48 in
- Thickness
- 18 Gauge
Details
- Includes
- Adjustable 13.5 in x 49 in work surface
- Leg Material
- Galvanized Steel
- Capacity
- 855 lb
- Standards
- NSF
- Material
- Stainless Steel
- Item
- Equipment Stand with Adjustable Work Surface
- Shape
- Rectangular
- NSF Listed
- Yes
- Finish
- Brushed
Description
The AmGood 30 in. x 48 in. Stainless Steel Equipment Stand with Adjustable Work Surface is a complete workstation kit designed to bring efficiency and durability to commercial kitchens, bakeries, and food prep areas. This all-in-one setup includes a heavy-duty equipment stand and a secondary adjustable work surface that adds extra functionality to your workspace.The equipment stand features a flat top made from 18-gauge type 430 stainless steel, providing strong support for mixers, slicers, griddles, and other countertop equipment. The included adjustable work surface measures 13.5 in. x 49 in. and conveniently expands your usable prep area. Built from 18-gauge 430 stainless steel with reinforced hat channels and 304 stainless steel tubing, its designed to hold tools, ingredients, or lightweight equipment at a custom height.The unit is supported by galvanized legs with stainless steel sockets and adjustable bullet feet for stability on uneven surfaces. Both components ship knocked down in protective carton box packaging for safe delivery and quick assembly.
- Includes 30 in. x 48 in. stainless steel equipment stand and an adjustable 13.5 in. x 49 in. work surface for expanded prep space.
- 18GA 430 stainless steel top supports heavy-duty equipment in commercial environments.
- Adds a convenient secondary prep area to 48 in. long equipment standsperfect for tools, containers, or light-duty appliances.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- Ships knocked down in 2 boxes. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.