30 in. x 72 in. All Stainless Steel Work Table, 35in. Height Commercial Prep Table with
- Mfr # AMG WTSS-3072-Z
- Zoro # G623939579
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Size
30 in x 72 in
Undershelf
Adjustable height
NSF Listed
Yes
Undershelf Size
64.8 in x 22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WTSS-3072-Z
- Zoro #
- G623939579
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 72 in
- Size
- 30 in x 72 in
- Undershelf Size
- 64.8 in x 22.8 in
- Assembled Product Dimensions
- 30 in W x 72 in L x 35 in H
- Height
- 35 in
- Thickness
- 18 Gauge
- Width
- 30 in
Details
- Undershelf
- Adjustable height
- NSF Listed
- Yes
- Material
- Stainless Steel
- Color
- Stainless Steel
- Includes
- Undershelf
- Finish
- Stainless Steel
- Tabletop Capacity
- 715 lbs
- Tabletop Material
- 430 Stainless Steel
- Assembly kit
- Included
- Standards
- NSF
- Application
- Kitchen, Laundry, Garage
- Undershelf Capacity
- 505 lbs
- Item
- Stainless Steel Table
Description
The AmGood 30 in. x 72 in. Stainless Steel Work Table is designed for durability, efficiency, and professional performance in commercial and home environments. Constructed with an 18-gauge 430 stainless steel top and reinforced with a hat channel, this table provides exceptional strength and stability for heavy-duty use. The spacious work surface is ideal for food prep, equipment placement, and daily kitchen operations. A stainless steel undershelf adds valuable storage space, helping keep tools and supplies organized and within reach. Stainless steel legs and adjustable bullet feet ensure stability on uneven surfaces. NSF certified for food safety, this work table meets strict sanitation standards required for restaurants, commercial kitchens, and food prep environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.