Shop AMGOOD
See all product information
Create Account
42 in. x 20 in. Black Utility / Bussing Cart with Three Shelves
- Mfr # AMG CART-PUC-4220-Z
- Zoro # G522832452
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Length
41.5 in
Overall Width
19 in
Material
Polypropylene
Color
Black and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG CART-PUC-4220-Z
- Zoro #
- G522832452
- UPC #
- -
- Country of Origin
- China
- Material
- Polypropylene
- Color
- Black and Silver
- Item
- CART
- Application
- For restaurants, bars, cafeterias, catering events, hotels, janitorial teams, offices, medical facilities, assisted-living centers, garages, workshops, and home organization
- Standards
- NSF
- Type
- 3-tier Cart
- Frame Material
- Aluminium
Dimensions
- Overall Height
- 41 in
- Overall Length
- 41.5 in
- Overall Width
- 19 in
- Size
- 19 in x 41.5 in
Description
This 42 in. x 20 in. Utility / Bussing Cart is designed for high-demand environments that require dependable storage and transport. With three durable black polypropylene shelves supported by grey reinforced posts, it provides stable, spacious, and efficient organization for a wide range of tasks. The oversized shelves accommodate buss tubs, food trays, cleaning supplies, tools, boxed items, and general equipment with ease. Four 4-in. swivel casters (two braking) ensure smooth movement across busy environments, while molded handles on both sides offer comfortable maneuvering. The polypropylene construction resists dents, stains, and moisture, making it well-suited for daily use in commercial operations. Applications: This versatile cart is widely used in restaurants, bars, cafeterias, catering events, hotels, janitorial departments, schools, offices, medical and assisted-living facilities, warehouses, garages, workshops, and home storage areas. It excels in food service tasks, cleaning routes, supply transport, staging, maintenance support, and general organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.