Shop AMGOOD
See all product information
Create Account
32 in. x 16 in. Black Utility / Bussing Cart with Three Shelves
- Mfr # AMG CART-PUC-3216-Z
- Zoro # G222832455
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37 in
Overall Length
31 in
Overall Width
16 in
Material
Polypropylene
Color
Black and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG CART-PUC-3216-Z
- Zoro #
- G222832455
- UPC #
- -
- Country of Origin
- China
- Material
- Polypropylene
- Color
- Black and Silver
- Load Capacity
- 300 Lbs
- Item
- CART
- Frame Material
- Aluminium
- Type
- 3-tier Cart
- Application
- For restaurants, bars, cafeterias, catering events, hotels, janitorial teams, offices, medical facilities, assisted-living centers, garages, workshops, and home organization
- Standards
- NSF
Dimensions
- Overall Height
- 37 in
- Overall Length
- 31 in
- Overall Width
- 16 in
- Size
- 16 in x 31 in
Description
This 32 in. x 16 in. Utility / Bussing Cart is designed to deliver reliable performance in any fast-paced setting. Featuring three durable black polypropylene shelves supported by grey reinforced posts, it provides stable, efficient storage for a wide variety of tasks. Each shelf (approx. 24 in. x 16 in.) offers ample room with about 13 in. of clearance, supporting up to 300 lb of evenly distributed weight. Smooth-rolling 4-in. casters (two with brakes) and molded handles on both ends make the cart easy to maneuver on any surface. Applications: This versatile utility cart is widely used across restaurants, bars, cafeterias, catering operations, hotels, janitorial departments, offices, medical centers, assisted-living facilities, warehouses, garages, workshops, and home storage spaces. Its durable polypropylene construction resists moisture, stains, and dents, making it suitable for food service, housekeeping, cleaning, maintenance, and general supply transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.