5.75 in. x 5.75 in. Stainless Steel Floor Drain Strainer with Handle
- Mfr # AMG SSFDS-HANDLE 1A-Z
- Zoro # G423943301
product price:Â
$
35.95
/ea
Key Features
Includes
Lift Handle
Length - Drains
5.75 in
Material of Construction - Drains
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SSFDS-HANDLE 1A-Z
- Zoro #
- G423943301
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length - Drains
- 5.75 in
Details
- Includes
- Lift Handle
- Item
- Drain Strainer
- Material of Construction - Drains
- Stainless Steel
Description
The stainless steel floor drain strainer with handle is designed to help prevent clogged drains in commercial kitchens and cleaning environments. Featuring a 5.75 inch square design, this strainer fits securely into many standard floor drain openings to capture food scraps, debris, and waste before they enter plumbing systems. The perforated stainless steel surface allows water to flow freely while effectively trapping solid debris. Raised edges help contain collected material, making removal and cleaning easier. A center-mounted stainless steel lift handle provides quick access for removal and maintenance without needing to reach inside the drain. Constructed from corrosion-resistant stainless steel, this drain strainer is suitable for demanding environments including restaurant kitchens, janitorial rooms, mop sink areas, warehouses, and food preparation spaces. Durable, easy to clean, and simple to install, this floor drain strainer helps maintain proper drainage while reducing the risk of costly plumbing blockages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.