Shop AMGOOD
See all product information
Create Account
Flanged Plastic Floor Drain Strainer with 3/16 in. Holes. 11 3/4 in. x 11 3/4 in. x 4 3/16 in., 5PK
- Mfr # AMG FPFDS-11114-5PK-Z
- Zoro # G523943324
product price:
$
109.99
/pk of 5, $22.00/ea
Free Shipping & Returns
Key Features
For Use With
Commercial Kitchens, Restaurants, High-Volume Food Prep Environments
Color - Drains
White
Material of Construction - Drains
Plastic
Height - Drains
4-3/16 in
Length - Drains
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG FPFDS-11114-5PK-Z
- Zoro #
- G523943324
- UPC #
- -
- Country of Origin
- China
- For Use With
- Commercial Kitchens, Restaurants, High-Volume Food Prep Environments
- Item
- Drain Strainer
- Color - Drains
- White
- Material of Construction - Drains
- Plastic
Dimensions
- Height - Drains
- 4-3/16 in
- Length - Drains
- 11-3/4 in
Description
Keep your floor drains clear and efficient with this 5 pack of 11-3/4 in. x 11-3/4 in. x 4-3/16 in. flanged plastic floor drain strainer. Designed for use in commercial kitchens, prep areas, and other high-traffic environments, this durable white plastic strainer ensures dependable debris control and optimal drainage performance. The flanged top provides a stable fit within standard drain openings, while the 8-1/2 in. x 8-1/2 in. basket sits securely below the surface to capture food particles and other solids before they enter the plumbing system. The 3/16 in. perforations are precision-molded to balance water flow with effective filtration, helping reduce maintenance and prevent costly backups. Built from corrosion-resistant plastic, this strainer won’t rust or deteriorate over time, even in constant contact with water and cleaning chemicals. It’s lightweight, easy to install, and simple to remove for cleaning or replacement. An excellent choice for restaurants, hotels, and food-service facilities, this flanged plastic floor drain strainer delivers lasting performance and peace of mind with every use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.