Shop AMGOOD
See all product information
Create Account
6 in. x 16 in. Stainless Steel Wall Shelf
- Mfr # AMG WS-0616-Z
- Zoro # G423939564
product price:
$
34.95
/ea
Key Features
Material
Stainless Steel, 430 Stainless Steel
Width
6 in
Height
6 in
Weight Capacity
130 Lbs
Standards
NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WS-0616-Z
- Zoro #
- G423939564
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 6 in
Details
- Material
- Stainless Steel, 430 Stainless Steel
- Weight Capacity
- 130 Lbs
- Standards
- NSF
- Item
- Stainless Steel Wall Shelf
Description
6 in. x 16 in. Stainless Steel Wall Shelf with 5 in. High Mounting Brackets and 1 in. backsplash. Bullnosed edge. Enhance your organization and efficiency with the Amgood stainless steel wall mount shelf. Crafted with high-quality stainless steel, this shelf offers durability and sleek aesthetics for any space. Its sturdy construction ensures steadfast support for an array of items, spanning from spices and ingredients to small kitchen appliances and cleaning supplies. Product Specifications 18 Gauge 430 Stainless Steel Shelf 130 lbs weight capacity 1 in. backsplash 2 Stainless Steel Shelf Mounting Brackets NSF Certified Sturdy & Easy to Setup Heavy Duty Common Applications: Shelf For Commercial Kitchen Appliance Storage For Home Kitchen Utility Shop Garage Storage Laundry Room Storage Bathroom Stove Top / Oven Shelf Closet Setup Janitors Room Butcher Shop NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.