6 in. x 16 in. Stainless Steel Wall Shelf With Squared Edge

  • Mfr # WS-SQ-0616-Z

  • Zoro # G114772807


product price: $21.45
/ea

Key Features

Width
6 in
Material
Stainless Steel
Number of Shelves
1
Color
Silver
Gauge
18 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-SQ-0616-Z
Zoro #
G114772807
UPC #
-
Country of Origin
China

Dimensions

Width
6 in

Details

Item
Wall shelf
Material
Stainless Steel
Number of Shelves
1
Color
Silver
Gauge
18 gauge
Weight capacity
120 Lbs

Description

6 in. x 16 in. Stainless Steel Wall Shelf with 4 in. High Mounting Brackets and 1 in. backsplash. Squared edge.Enhance your organization and efficiency with the Amgood stainless steel wall mount shelf. Crafted with high-quality stainless steel, this shelf offers durability and sleek aesthetics for any space. Its sturdy construction ensures steadfast support for an array of items, spanning from spices and ingredients to small kitchen appliances and cleaning supplies.Product Specifications: 18 Gauge 430 Stainless Steel Shelf 120 Lbs weight capacity 1 in. backsplash 2 Stainless Steel Shelf Mounting Brackets NSF Certified Sturdy Easy to Setup Heavy DutyCommon Applications: Shelf For Commercial Kitchen Appliance Storage For Home Kitchen Utility Shop Garage Storage Laundry Room Storage Bathroom Stove Top / Oven Shelf Closet Setup Janitors Room Butcher Shop EtcNSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.


  • •6 in. x 16 in. Stainless Steel Wall Shelf with squared edge and 4 in. High Mounting Brackets. This heavy-duty multifunctional stainless wall shelf is made with 18 gauge stainless steel and can hold up to 120 Lbs of weight. The design features a 1 in. backsplash. It's made with durable welded corners and support brackets.
  • •Its professional, modern and sleek design makes this metal shelf perfect for use in any residential or commercial kitchen, food truck, garage, closet, laundry room, utility and equipment room, lab, appliance shelf for toaster and microwave, etc.
  • •This corrosion-resistant wall mount shelf can handle anything you throw at it and will last for years to come. Easy to clean and sterilize, metal shelves are superior to wood or glass. Food and liquid won’t get stuck or ruin the integrity of the surface. Easily wipe away excess with no fuss, mess, or contamination.
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • •Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.