60 in. Stainless Steel Table-Mounted Pot Rack
- Mfr # AMG TMP-60-Z
- Zoro # G623943323
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG TMP-60-Z
- Zoro #
- G623943323
- UPC #
- -
- Country of Origin
- China
Description
The AmGood Stainless Steel Table-Mounted Pot Rack is built for kitchens that need maximum hanging capacity without sacrificing workspace. Sized at 16 in. x 60 in. x 50 in. H, it offers extended reach and additional hooks-perfect for busy commercial kitchens, prep stations, or large worktables. The rack features a robust 0.187 in. x 2 in. 430 stainless steel bar paired with ten stainless steel hooks, giving you plenty of room to hang pots, pans, ladles, and utensils. Two stainless steel legs with matching sockets provide solid structural support, while the included pair of 14-gauge 430 stainless steel mounting brackets ensures stable installation on your table. Made entirely from corrosion-resistant stainless steel, this rack is engineered for durability in high-use environments. The vertical, table-mounted design helps maximize storage efficiency by keeping cookware accessible while freeing up valuable wall and shelf space. The rack ships knock-down and arrives in a reinforced carton box for safe transit and easy assembly. It’s a dependable addition for any professional setting looking to improve organization and workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.