Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63 in. Stainless Steel Wall Mounted Slanted Rack Shelf

  • Mfr # WS-SGR-63-Z

  • Zoro # G014802499


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Height
13 in
Material
304 Stainless Steel
Weight Capacity
360 lbs
Includes
Instalation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-SGR-63-Z
Zoro #
G014802499
UPC #
-
Country of Origin
China

Dimensions

Width
22.5 in
Height
13 in

Details

Item
Slanted Glass Rack Shelf
Material
304 Stainless Steel
Weight Capacity
360 lbs
Includes
Instalation hardware
Standards
NSF

Description

63 in. Wall-Mounted Slanted Rack Shelf is built from 304 stainless steel, offering excellent durability and corrosion resistance. Designed to hold your glass racks securely, the shelf 65-degree slant ensures quick and easy access, streamlining kitchen or dishroom operations. It also features a convenient drain outlet, allowing for efficient water drainage from glass racks, keeping your workspace clean and dry.


With dimensions of 42 in. long, 22 1/2 in. deep, and 12 in. high, this space-saving shelf accommodates one rack and supports up to 350 lbs. of evenly distributed weight, making it a practical and sturdy addition to any commercial setup. The shelf is NSF-certified and includes mounting brackets for straightforward installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.