7 3/4 in. Floor Drain Strainer - 3/4 in. Deep Basket
- Mfr # AMG SSFDS-3A-Z
- Zoro # G523943331
product price:Â
$
36.95
/ea
Key Features
Length - Drains
7-3/4 in
Includes
Lift Handle
Material of Construction - Drains
Stainless Steel
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SSFDS-3A-Z
- Zoro #
- G523943331
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length - Drains
- 7-3/4 in
Details
- Includes
- Lift Handle
- Item
- Drain Strainer
- Material of Construction - Drains
- Stainless Steel
- Standards
- NSF Certified
Description
The AmGood 7 3/4 in. Floor Drain Strainer helps reduce drain clogs and simplify maintenance in commercial kitchens and foodservice environments. Designed with a shallow 3/4 in. deep basket, this drain strainer efficiently captures food particles and debris before they enter plumbing systems while maintaining compatibility with lower-clearance floor drains. The integrated lifting handle allows for fast removal and convenient cleaning during daily operations. Simply remove the basket, empty debris, rinse clean, and reinstall. Ideal for restaurants, bars, prep stations, and commercial kitchens, this drain strainer helps maintain cleaner and more efficient drainage systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.