Shop AMGOOD
See all product information
Create Account
Excellante Commercial Floor Drain Strainer, 304 Stainless Steel, 0.8Mm, 8-1/2 x 8-1/2 x 3 in.
- Mfr # SSSS-8X8X3-Z
- Zoro # G614776077
product price:
$
48.15
/ea
Key Features
Shape - Drains
Rectangular
Color - Drains
Silver
Length - Drains
3 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSSS-8X8X3-Z
- Zoro #
- G614776077
- UPC #
- -
- Country of Origin
- China
- Item
- Floor Drain Strainer
- Shape - Drains
- Rectangular
- Color - Drains
- Silver
- Material
- Stainless Steel
Dimensions
- Length - Drains
- 3 in
Description
Excellante floor drain strainer, 304 stainless steel, 0.8mm, 8.50 x 8.50 x 3 Inch. Keep the floor dry by draining out water with the floor drain strainer. It is ideal for any floor where water is an issue. Perfect for use in any kitchen, bar, restaurant, or location where overflowing water is a problem.
- •Made out of stainless steel for its durability and its ability to fight corrosion and rust
- •Floor drain strainer is perfect for any restaurant, bar, buffet, or eatery where water needs to be drained from food or other items
- •Floor drain strainer drains out water to keep the floor dry and safe for walking conditions
- •With its square design, it can drain more efficiently and drain a higher volume of water than its circular counterparts
- •Easily removable and is great for multiple uses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.