Shop AMGOOD
Create Account
72 in. Stainless Steel Table-Mounted Pot Rack
- Mfr # AMG TMP-72-Z
- Zoro # G423943356
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG TMP-72-Z
- Zoro #
- G423943356
- UPC #
- -
- Country of Origin
- China
Description
The AmGood Stainless Steel Table-Mounted Pot Rack is designed for high-volume kitchens that need maximum hanging capacity and an efficient workstation layout. Measuring 16 in. x 72 in. x 50 in. H, this extra-wide pot rack provides the most storage space in the series, accommodating a larger cookware collection with ease. This rack features a durable 0.187 in. x 2 in. 430 stainless steel bar paired with twelve stainless steel hooks-perfect for hanging pots, pans, ladles, strainers, and utensils. Two stainless steel legs with matching stainless steel sockets provide dependable support, while the included 14-gauge 430 stainless steel mounting brackets ensure a sturdy, secure attachment to your table. Constructed entirely from corrosion-resistant stainless steel, this rack holds up under heavy daily use in commercial kitchens, catering operations, and prep facilities. Its table-mounted, vertical design keeps cookware within arm’s reach while freeing up valuable wall and shelf space for improved workflow. The unit ships knock-down and arrives packed in a reinforced carton box to protect all components during transit while keeping assembly fast and simple. A reliable storage solution for any high-demand professional environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.