
Adjustable Plastic Bullet Feet for Work Table, 1-5/8 in. O.D Tubing, 4PK
Mfr # PBF-4PK-Z
Zoro # G414776086
product price: $4.85
/pk 4, $1.21/eaSold in multiples of 2 for $9.70
Key Features
Material
Stainless Steel
Fits
1-5/8in O.D. tubing
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBF-4PK-Z
Zoro #
G414776086
UPC #
-
Country of Origin
China
Details
Material
Stainless Steel
Fits
1-5/8in O.D. tubing
Item
Bullet Feet
Color
Silver
Description
Product Dimensions : 6 x 6 x 2 inches; 7.58 Ounces.1 in. of adjustability.Fits 1 5/8 in. OD legs.
- •Product Dimensions : 6 x 6 x 2 inches; 7.58 Ounces Item model number : PLASTIC-FEET Date First Available : July 30, 2021 Manufacturer : AmGood ASIN : B09BHRQYNW Best Sellers Rank: #84,405 in Tools & Home Improvement
- •1 in. of adjustability
- •Fits 1 5/8 in. OD tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.