Shop AMGOOD
See all product information
Create Account
Bar Sink, Stainless Steel, 18 3/4 in W x 36 in L x 33 in H
- Mfr # SINK BAR S2C-101410-L-F-Z
- Zoro # G314776094
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Bowl Depth
10 in
Overall Width
18 3/4 in
Overall Length
36 in
Overall Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SINK BAR S2C-101410-L-F-Z
- Zoro #
- G314776094
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
- Item
- Bar Sink
Dimensions
- Bowl Depth
- 10 in
- Overall Width
- 18 3/4 in
- Overall Length
- 36 in
- Overall Height
- 33 in
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry. Sink Size: 18.3/4 in. Depth x 36 in. Width, including left drainboard. Each Bowl Size: 14 in. Length x 10 in. Width x 10 in. Depth. 18 gauge, type 304 Stainless Steel Sink. Galvanized Legs with Adjustable Plastic Bullet.Foot. Includes 1 Basket Drain. NSF Certified for Food Service Application. 4 in. Center Faucet with 10 in. Spout is included.Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- Sink Size: 18.3/4 in. Depth x 36 in. Width, including left drainboard. Each Bowl Size: 14 in. Length x 10 in. Width x 10 in. Depth. 4 in. Center Faucet with 10 in. Spout, a drainer and a strainer are included
- Durable stainless steel construction with galvanized legs and bullet feet. The top, back, and bowl are all made of durable, 18-gauge type 304 stainless steel for excellent corrosion resistance and a shiny finish. NSF Certified for Food Service Application.
- Easy to Install. Premium Packaging to Ensure Safe Shipping.
- Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- Perfect for use behind your bar, providing your employees with a quick way to wash their hands in between tasks. It can also be used in your small kitchen prep area as a supplementary hand washing station.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.