Shop AMGOOD
See all product information
Create Account
24 in. x 19 in. One Compartment Underbar Sink With Right Drainboard and Faucet
- Mfr # AMG SINK BAR S1C-101410-R-F-Z
- Zoro # G924158631
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
30 in
Drainboard Location
Right
Overall Length
24 in
Bowl Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK BAR S1C-101410-R-F-Z
- Zoro #
- G924158631
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Drainboard Location
- Right
- Item
- Underbar Sink
Dimensions
- Overall Height
- 30 in
- Overall Length
- 24 in
- Bowl Depth
- 10 in
- Overall Width
- 18-3/4 in
Description
AmGood Commercial Underbar Stainless Steel Sink with Right Drainboard and Faucet Maximize your bar or kitchen space with the AmGood Commercial Underbar Stainless Steel Sink with Right Drainboard. This sink is built for efficiency and durability, making it an ideal fit for busy bars, restaurants, and cafes that need a compact and reliable solution. Constructed from 18-gauge, type 304 stainless steel, this sink is designed to withstand daily wear and tear. It’s resistant to rust, dents, and scratches, ensuring it remains in top condition even under heavy use. The 12 in. right drainboard offers extra workspace, making it easier to handle glassware, utensils, and other essentials. With overall dimensions of 19 in. depth by 24 in. width, including the drainboard, this underbar sink is designed to fit in tight spaces under your bar or counter. The bowl measures 14 in. length, 10 in. width, and 10 in. depth, providing ample room for washing and rinsing without taking up too much space. The 3 in. backsplash provides additional protection, helping to keep surrounding areas dry and clean. The galvanized legs ensure stability, and the adjustable bullet feet allow for easy leveling on any surface. Whether your floor is uneven or perfectly flat, this sink will remain sturdy. It also comes with a 4 in. center faucet featuring a 5 in. spout for easy water access. The included 1.5 in. drain basket ensures efficient water drainage, while the drainer and strainer help prevent clogs. NSF Certification guarantees that it meets strict safety and cleanliness standards, making it a trustworthy choice for any commercial bar or kitchen. Whether you're running a bar, restaurant, or cafe, this underbar sink with a right drainboard is a practical addition that helps maintain a clean and organized workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.