Drop in Sink 10 in. L x 14 in. W x 10 in. D, 3, 430 Stainless Steel
- Mfr # SINK DIS-101410-3 - FAUCET
- Zoro # G609116505
Key Features
Specifications
Product Information
- MFR #
- SINK DIS-101410-3 - FAUCET
- Zoro #
- G609116505
- UPC #
- 810095252228
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Length
- 37 in
- Overall Width
- 19 in
- Bowl Size
- 10 in. L x 14 in. W x 10 in. D
- Length (In.)
- 37 in
- Thickness
- 18 Gauge
- Width
- 19 in
Details
- Material
- 430 Stainless Steel
- Color
- Silver
- With Faucet/Without Faucet
- With Faucet
- Standards
- NSF
- No. of Bowls
- 3
- Includes
- Basket Strainer, Installation Hardware
- Item
- Drop in Sink
Description
Designed for efficiency, this sink allows washing, rinsing, and sanitizing all in one convenient space, catering perfectly to dishwashing or food prep needs. Its adaptable size suits compact kitchens where space is a premium., It meets the strict standards set by NSF International, ensuring adherence to public safety, health, and environmental requirements., Constructed with resilient 18-gauge, 304 series stainless steel, this sink offers easy maintenance and long-lasting durability. The integrated marine edge prevents spills, keeping surfaces clean., Each compartment features 3-1/2 in. drain baskets to trap food debris, averting drain clogs.
- • Overall Size 18 in. x 36 in.. Bowl Size 10 in. x 14 in.. Includes basket strainers and a gooseneck faucet.
- • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- • Made from corrosion-resistant 18-gauge type 304 stainless steel
- • Excellent for washing, rinsing and sanitizing
- • Maintain your restaurant's compliance with health codes without compromising on space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.