Shop WRIGHTMASTER
See all product information
Create Account
33 in. Undermount 16-Gauge Single Bowl Stainless Steel Kitchen Sink with Bottom Grids and Strainer
- Mfr # ZOR-AT332210R1
- Zoro # G623573742
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Bowl Shape
Rectangular
Minimum Cabinet Size
36
Drain Location
Center
Product Style
Kitchen Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-AT332210R1
- Zoro #
- G623573742
- UPC #
- 586417395767
- Country of Origin
- China
Dimensions
- Minimum Cabinet Size
- 36
- Overall Width
- 22 in
- Overall Height
- 10 in
- Overall Length
- 33 in
Details
- Number of Holes
- 2
- Bowl Shape
- Rectangular
- Item
- Kitchen Sinks
- Drain Location
- Center
- Product Style
- Kitchen Sink
- Includes
- Bottom Grids, Strainer, Utlilty Rack
- Color
- Silver
- Mounting Type
- Drop-in
- No. of Bowls
- Single Bowl
- Gauge
- 16 ga
- Body Material
- Stainless Steel
Description
Transform your kitchen with our sleek stainless steel sink tough, easy to clean, and perfect for everyday cooking and entertaining. The spacious single bowl drains quickly and includes handy accessories like a drying rack and bottom grid to make dishwashing a breeze. Designed to reduce noise and prevent moisture buildup, it s ideal for any busy home looking to combine practicality with modern style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.