
Floor Drain Strainer Stainless Steel, 10 in. x 10 in. x 5 in.
Mfr # SSSS-10X10X5-Z
Zoro # G914776098
product price: $43.55
/eaKey Features
Shape - Drains
Rectangular
Color - Drains
Silver
Length - Drains
5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSSS-10X10X5-Z
Zoro #
G914776098
UPC #
-
Country of Origin
China
Dimensions
Length - Drains
5 in
Details
Item
Floor Drain Strainer
Shape - Drains
Rectangular
Color - Drains
Silver
Material
Stainless Steel
Description
Floor drain strainer, 304 stainless steel, 0.8mm, 10 x 10 x 5 Inch. Keep the floor dry by draining out water with the floor drain strainer. It is ideal for any floor where water is an issue. Perfect for use in any kitchen, bar, restaurant, or location where overflowing water is a problem.
- •Made out of stainless steel for its durability and its ability to fight corrosion and rust
- •Floor drain strainer is perfect for any restaurant, bar, buffet, or eatery where water needs to be drained from food or other items
- •Floor drain strainer drains out water to keep the floor dry and safe for walking conditions
- •With its square design, it can drain more efficiently and drain a higher volume of water than its circular counterparts
- •Easily removable and is great for multiple uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.