
Floor Sink Top Grate. Available in All Size Full Size
Mfr # TG-3/4-Z
Zoro # G214776088
product price: $35.95
/eaKey Features
Color
White
Overall Length
9 3/8 in
Bowl Shape
Square
Overall Width
9 3/8 in
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG-3/4-Z
Zoro #
G214776088
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 3/8 in
Overall Width
9 3/8 in
Details
Color
White
Bowl Shape
Square
Finish
Painted
Item
Floor Drain Strainer
Description
Ceramic Surface For Easy Cleaning and Cast iron construction for long lasting.Floor grate hole openings are large enough to allow proper drainage, yet small enough not be a safety hazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.