
Floor Sink Top Grate. Available in All Size Full Size
Mfr # TG-FULL-Z
Zoro # G414776123
product price: $30.65
/eaKey Features
Color
White
Overall Length
9 3/8 in
Bowl Shape
Square
Overall Width
9 3/8 in
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG-FULL-Z
Zoro #
G414776123
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 3/8 in
Overall Width
9 3/8 in
Details
Color
White
Bowl Shape
Square
Item
Floor Drain Strainer
Finish
Painted
Description
Ceramic Surface For Easy Cleaning & Cast iron construction for long lasting.Floor grate hole openings are large enough to allow proper drainage, yet small enough not be a safety hazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.