
Galvanized Steel Leg for Work Tables. 35 in. Legs, 6PK
Mfr # GS LEG-35-6PK-Z
Zoro # G214772837
product price: $45.15
/pk 6, $7.52/eaKey Features
Shape
Round
Includes
(6) Legs, (6) Plastic Bullet Foot
Gauge
18 Gauge
Diameter
1 5/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS LEG-35-6PK-Z
Zoro #
G214772837
UPC #
-
Country of Origin
China
Dimensions
Diameter
1 5/8 in
Length
35 in
Height
35 in
Details
Shape
Round
Includes
(6) Legs, (6) Plastic Bullet Foot
Gauge
18 Gauge
Item
Legs for Work Table
Color
Silver
Material
Stainless Steel
Description
Compatible with all AmGood work tables and equipment stands and from a wide range of popular brands. Legs 35 in long and 1-5/8 in. Diameter. With Stainless Steel Equipment Bullet Foot Fits 1-5/8 in. O.D. tubing. 18 gauge galvanized steel construction. The set-screw installation makes replacement a breeze.
- •Compatible with all AmGood work tables and equipment stands and from a wide range of popular brands
- •35 in. long and 1 5/8 in. diameter
- •Includes adjustable plastic bullet foot
- •Set-screw installation makes replacement a breeze
- •18 gauge galvanized steel construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.